Beli harga gergaji pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  2. Rothenberger Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp8.499.900

    Rothenberger Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Untuk membengkokkan pipa tembaga.
  3. HITACHI Holesaw (Gergaji Lubang)
    Mulai

    Rp639.900

    HITACHI Holesaw (Gergaji Lubang)
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  4. TOTAL Holesaw Set (Gergaji Lubang)
    29%
    Mulai

    Rp60.900

    TOTAL Holesaw Set (Gergaji Lubang)
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  5. RIDGID Holesaw Combination Kit (Gergaji Lubang)
    Mulai

    Rp8.499.900

    RIDGID Holesaw Combination Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
    • Catalog Number: 81500
  6. RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Mulai

    Rp6.399.900

    RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  7. monotaro Holesaw Carbide (Gergaji Lubang)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp219.900

    monotaro Holesaw Carbide (Gergaji Lubang)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  8. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  9. Sherlock Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp18.900

    Sherlock Mata Gergaji Besi (Hacksaw Blade)
    atribut:
    • Size (mm): 300
    • Teeth Per Inch: 24
  10. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

Daftar Harga harga gergaji pipa Terbaru November 2026
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
Rothenberger Tube Bender (Alat Pembengkok Pipa)Rp8.499.900
HITACHI Holesaw (Gergaji Lubang)Rp639.900
TOTAL Holesaw Set (Gergaji Lubang)Rp60.900
RYU Cut Off Saw (Mesin Potong Besi)Rp1.199.900
Makita Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp3.899.900
Kenmaster Saw Handle (Gergaji Besi)Rp29.900
RIDGID Holesaw Combination Kit (Gergaji Lubang)Rp8.499.900
RIDGID Holesaw Plumber Kit (Gergaji Lubang)Rp6.399.900
WISON Alat Pembengkok Pipa HidrolikRp7.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)